Shop All Industrial Storage Cabinets
Vidmar
Steel Double Wide Base Storage Cabinet, 60 in W, 31 in H
Mfr # RP1193ADB
Zoro # G3496565
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,340.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Material Steel
- Door Type Open Face Cabinet
- Number of Shelves 2
- Overall Height 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vidmar
- MFR # RP1193ADB
- Zoro # G3496565
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 31 in |
Depth | 27-3/4 in |
Width | 60 in |
Height | 31 in |
Overall Depth | 27 3/4 in |
Height of Cabinet | 31 in |
Depth of Cabinet | 27 3/4 in |
Width of Cabinet | 60 in |
Description
Base Cabinet, Base Type Not Applicable, Body Panel Type Solid, Cabinet Color Dark Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type No Handle, Door Type No Door, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Lock Type Not Applicable, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 27 3/4 in, Overall Height 31 in, Overall Width 60 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH812)
- AKRO-MILS 80 lb Hang & Stack Storage Bin, Plastic, 33 in W, 6 in H, 8 5/8 in L, Blue (30320BLUE)
- ECONOCO Grid 4" Hook, White, 96PK (WTE/H4)
- HUSKY RACK & WIRE Post Corner (V5608)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1UFC1)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 60 in W, 78 in H, Stationary (HDCP246078-4S95)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (JC-482478-5S-95)
- GLOBAL INDUSTRIAL Unassembled Wardrobe Cabinet, 36x24x72, Gray (270033GY)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (1872 BLACK)
- TENNSCO Welded Under-Counter Height Storage Cabinet, 36"Wx18"Dx36"H, Black (3618-BLK)
- Vidmar Industrial Storage Cabinets