Shop All Modular Drawer Cabinets
Vidmar
Stationary Work Center, 44 In. H, 60 In. W
Mfr # RP2160ALVG
Zoro # G2263628
product price: $4,725.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,725.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 60 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 44 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # RP2160ALVG
- Zoro # G2263628
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 60 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 44 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (2) 10 in, (2) 5-1/4 in, (4) 2-1/2 in, (5) 3-3/4 in |
Drawer Depth | 2 1/4 in, 3 7/8 in, 5 3/8 in, 10 1/8 in |
Drawer Width | 25 1/8 in, 55 3/8 in |
Overall Depth | 27 3/4 in |
Overall Width | 60 in |
Overall Height | 44 in |
Overall WxD | 60 in x 27 3/4 in |
Drawer Height | 2 1/4 in, 3 7/8 in, 5 3/8 in, 10 1/8 in |
Drawer Inside Height | (2) 10 in, (2) 5 1/4 in, (4) 2 1/2 in, (5) 3 3/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 1/4 in, 3 7/8 in, 5 3/8 in, 10 1/8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 28, (2) 12, (2) 20, (2) 30, (2) 8, (4) 16, Number of Dividers 232, Number of Drawers 13, Overall Depth 27 3/4 in, Overall Height 44 in, Overall Width 60 in, Mobility Stationary, Number of Compartments 232, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Shelf Liner 12"x36", Clear, (AW1236LINER)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 14 Deep (AMG WT-1472)
- AKRO-MILS Green Attached Lid Container, Plastic, Steel Hinge (39120GRN)
- 80/20 Anchor Fastener, For 30 Series (13186)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3014A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- GLOBAL INDUSTRIAL Modular 14 Drawer Cabinet with Lock, w/o Dividers, 36Wx24Dx57H Black (298451BK)
- Vidmar Modular Drawer Cabinets