Shop All Modular Drawer Cabinets
Vidmar
Stationary Work Center, 44 In. H, 60 In. W
Mfr # RP2160ALDB
Zoro # G3496495
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,725.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 60 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 44 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vidmar
- MFR # RP2160ALDB
- Zoro # G3496495
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 60 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 44 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (2) 10 in, (2) 5-1/4 in, (4) 2-1/2 in, (5) 3-3/4 in |
Drawer Depth | 2 1/4 in, 3 7/8 in, 5 3/8 in, 10 1/8 in |
Drawer Width | 25 1/8 in, 55 3/8 in |
Overall Depth | 27 3/4 in |
Overall Height | 44 in |
Overall Width | 60 in |
Overall WxD | 60 in x 27 3/4 in |
Drawer Inside Height | (2) 10 in, (2) 5 1/4 in, (4) 2 1/2 in, (5) 3 3/4 in |
Drawer Height | 2 1/4 in, 3 7/8 in, 5 3/8 in, 10 1/8 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Dark Blue, Cabinet Storage Components Drawers, Drawer Height 2 1/4 in, 3 7/8 in, 5 3/8 in, 10 1/8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 28, (2) 12, (2) 20, (2) 30, (2) 8, (4) 16, Number of Dividers 232, Number of Drawers 13, Overall Depth 27 3/4 in, Overall Height 44 in, Overall Width 60 in, Mobility Stationary, Number of Compartments 232, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Galvanized Closed Head Drum Cover, 23-13/16" Inside Diameter (DC-235)
- AKRO-MILS Plastic Divider, Black, 5 15/16 in L, Not Applicable W, 2 7/8 in H, 12 PK (40462)
- GLOBAL EQUIPMENT 110 Gal Drum Storage Safety Cabinet-Manual Close w/ Rollers (EDZ-110)
- TENNSCO Shelf Riser, 48 W x 10-1/2 D x 12 H, Gray (R-1048)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 8Drwr (DDM6830301014IL)
- Vidmar Modular Drawer Cabinets