Shop All Modular Drawer Cabinets
Vidmar
Stationary Work Center, 37 In. H, 60 In. W
Mfr # RP1973ALDB
Zoro # G3496501
product price: $3,971.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,971.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 60 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 37 in
- Cabinet Height Range Desk Height (Shorter than 40")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # RP1973ALDB
- Zoro # G3496501
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 60 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 37 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Usable Drawer Height | (1) 10 in, (1) 5-1/4 in, (1) 7 in, (2) 3 in, (5) 3-3/4 in |
Drawer Depth | 3 in, 3 7/8 in, 5 3/8 in, 7 in, 10 1/8 in |
Drawer Width | 25 1/8 in, 55 3/8 in |
Overall Height | 37 in |
Overall Depth | 27 3/4 in |
Overall Width | 60 in |
Drawer Inside Height | (1) 10 in, (1) 5 1/4 in, (1) 7 in, (2) 3 in, (5) 3 3/4 in |
Overall WxD | 60 in x 27 3/4 in |
Drawer Height | 3 in, 3 7/8 in, 5 3/8 in, 7 in, 10 1/8 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Dark Blue, Cabinet Storage Components Drawers, Drawer Height 3 in, 3 7/8 in, 5 3/8 in, 7 in, 10 1/8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (1) 28, (1) 30, (2) 12, (2) 8, (3) 16, Number of Dividers 166, Number of Drawers 10, Overall Depth 27 3/4 in, Overall Height 37 in, Overall Width 60 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Red (412596)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 5.0625 H (AP-ST-2424-SB)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x64" (LPW-17.25X64-95)
- SAFCO Box Locker, 12w x 18d x 78h, Two-Tone Gray (5524GR)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3014A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904A-FTKAVG)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- GLOBAL INDUSTRIAL Modular 5 Drawer Cabinet with Lock w/o Dividers, 30Wx27Dx29-1/2H, Black (493320BK)
- Vidmar Modular Drawer Cabinets