Shop All Wall Mount Cabinets
Vidmar
Pegboard Wall Cabinet, 37"x60"x14", Gray
Mfr # Grainger48885
Zoro # G3809480
Free Shipping & Returns
$1,661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Strength Rating Industrial
- Width of Cabinet 60 in
- Depth of Cabinet 14 in
- Assembled/Unassembled Assembled
- Height of Cabinet 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vidmar
- MFR # Grainger48885
- Zoro # G3809480
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 60 in |
Depth of Cabinet | 14 in |
Height of Cabinet | 37 in |
Overall Width | 60 in |
Overall Depth | 14 in |
Overall Height | 37 in |
Pegboard Height | 37 in |
Pegboard Width | 60 in |
Overall WxD | 60 in x 14 in |
Description
Pegboard Wall Cabinet, Frame Assembled Assembled, Cabinet Color Gray, Cabinet Storage Components Pegboard, Door Handle Type Pull, Door Type Clearview, Overall Depth 14 in, Overall Height 37 in, Overall Width 60 in, Pegboard Height 37 in, Pegboard Width 60 in, Peg Hole Shape Round, Mounting Location Wall, Cabinet Material Steel, Includes Mounting Hardware No, Lock Type Keyed, Panel Material Thickness 20 ga, Door Locking Points 2, Duty Rating Medium Duty, Method of Construction Welded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (30LX28)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 29 7/8 in L, Blue (QUS970BL)
- ECONOCO Hanger Stacker, Chrome, PK10 (HS4)
- ZORO SELECT Shelf Liner 60"x24", Clear, 4PK (5GRG2)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Aqua Blue (Set of 2) (2-251BMC83)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black (Set of 2) (2-251BMC8)
- LITTLE GIANT Wall Cabinet, 10x36x24", Pegboard Panel (HC-36-PB)
- DURHAM MFG Wall Mount Cabinet with 2 adjustable shelves, 1 door, keyed handle (070SD-95)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 30Wx12Dx30H, Orange (298684)
- DURHAM MFG Wall Storage Cabinet, 13-3/4"W x 12-3/4"D x 30"H, 75 lb. Load Capacity, 2 Shelves (055-95)
- INVAL Garage Storage System (GS-GP40)
- Vidmar Wall Mount Cabinets