Shop All Wall Mount Cabinets
Vidmar
Pegboard Wall Cabinet, 30"x45"x14", Gray
Mfr # Grainger48879
Zoro # G3809517
product price: $1,545.99
/ea
Free Shipping & Returns
$1,545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Strength Rating Industrial
- Width of Cabinet 45 in
- Depth of Cabinet 14 in
- Assembled/Unassembled Assembled
- Height of Cabinet 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # Grainger48879
- Zoro # G3809517
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 45 in |
Depth of Cabinet | 14 in |
Height of Cabinet | 30 in |
Overall Height | 30 in |
Overall Depth | 14 in |
Overall Width | 45 in |
Pegboard Height | 30 in |
Overall WxD | 45 in x 14 in |
Pegboard Width | 45 in |
Description
Pegboard Wall Cabinet, Frame Assembled Assembled, Cabinet Color Gray, Cabinet Storage Components Pegboard, Door Handle Type Pull, Door Type Clearview, Overall Depth 14 in, Overall Height 30 in, Overall Width 45 in, Pegboard Height 30 in, Pegboard Width 45 in, Peg Hole Shape Round, Mounting Location Wall, Cabinet Material Steel, Includes Mounting Hardware No, Lock Type Keyed, Panel Material Thickness 20 ga, Door Locking Points 2, Duty Rating Medium Duty, Method of Construction Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECADE PRODUCTS Gray Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-104)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-207BL)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-182007CR-1)
- 80/20 End Cap Black W/Push-Ins 1010 (2015-PLAIN)
- INVAL Garage Storage System (GS-GP30)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 30Wx12Dx30H, Orange (298684)
- SAFCO Wall Cabinet, Mahogany (1700MH)
- INVAL Garage Storage System (GS-GP50)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet - Set of 2 (2-5GMC-CH)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black (Set of 2) (2-251BMC8)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Gray (270019GY)
- Vidmar Wall Mount Cabinets