Shop All Wall Mount Cabinets
Vidmar
Pegboard Wall Cabinet, 30"x30"x14", Gray
Mfr # Grainger48877
Zoro # G3809535
product price: $1,355.99
/ea
Free Shipping & Returns
$1,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Strength Rating Industrial
- Width of Cabinet 30 in
- Depth of Cabinet 14 in
- Height of Cabinet 30 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # Grainger48877
- Zoro # G3809535
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 14 in |
Height of Cabinet | 30 in |
Overall Width | 30 in |
Overall Height | 30 in |
Overall Depth | 14 in |
Pegboard Width | 30 in |
Overall WxD | 30 in x 14 in |
Pegboard Height | 30 in |
Description
Pegboard Wall Cabinet, Frame Assembled Assembled, Cabinet Color Gray, Cabinet Storage Components Pegboard, Door Handle Type Pull, Door Type Clearview, Overall Depth 14 in, Overall Height 30 in, Overall Width 30 in, Pegboard Height 30 in, Pegboard Width 30 in, Peg Hole Shape Round, Mounting Location Wall, Cabinet Material Steel, Includes Mounting Hardware No, Lock Type Keyed, Panel Material Thickness 20 ga, Door Locking Points 2, Duty Rating Medium Duty, Method of Construction Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Security Safe, 1 cu ft, Electronic with override key Lock (X105)
- DEWALT Compartment Box, 17-5/8 in L x 11 in W x 2-7/8 in H, 20 Compartments, Black/Yellow (DWST14830)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Chrome (1PGF7)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular 1/2" Mesh Size, Stainless Steel (00-00363278-38)
- EXTREME MAX 5001.6056 Deluxe Dual Helmet Bay Shelf Holder Cabinet Organizer Enclosed Race Trailer Shop Garage (5001.6056)
- SPACECAB Medicine Cabinet, 6-Shelf 26" x 16" (ZACA11)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 18x12x26, Off White (270018WH)
- SAFERLOCKRX Locking RX Bottle, 4 Digit (SLBOTTLE)
- SAFCO Wall Cabinet, Mahogany (1700MH)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black (Set of 2) (2-251BMC8)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Aqua Blue (Set of 3) (3-251BMC83)
- Vidmar Wall Mount Cabinets