Shop All Workbench Legs
Vidmar
Open Leg, 3 W x 33 D x 33 in. H, Blue
Mfr # BL1751
Zoro # G8996443
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33 in
- Width 3 in
- Depth 33 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # BL1751
- Zoro # G8996443
- Country of Origin United States
- Category Workbench Legs
Dimensions
Height | 33 in |
Width | 3 in |
Depth | 33 in |
Maximum Adjustable Height | 33 3/20 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 33 in |
Overall Width | 3 in |
Overall Height Range | 33 in : 33 3/20 in |
Overall Depth | 33 in |
Details
Item | Straight Leg |
Material | Steel |
Color | Blue |
For Use With | 33 in H Cabinet |
Assembly | Assembled |
Includes | Hardware |
Finish | Powder Coated |
Includes Mounting Hardware | Yes |
Leg Type | Straight Leg |
Foot Type | Pallet |
Description
Straight Leg, Color Blue, Foot Type Pallet, For Use With 33 in H Cabinet, Height Adjustability Fixed Height, Includes Hardware, Includes Mounting Hardware Yes, Leg Type Straight Leg, Material Steel, Maximum Adjustable Height 33 3/20 in, Overall Depth 33 in, Overall Fixed Height 33 in, Overall Width 3 in, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDWC243678-5S95)
- AZAR DISPLAYS 7.5" T-Divider, PK10 (70DIV)
- GRACIOUS LIVING 48 in. H X 24 in. W X 12 in. D Plastic 4-Tier Shelving Unit (91081-1C)
- ECONOCO Mondo Mannequins Adjustable Floor Standing Black Costumer w/Hangers (MAPF4/MAB)
- AMGOOD Galvanized Steel Leg 35in for Work Tables, Set of 4 Legs (AMG WT-LEGS)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 36 Bench, 27-7/8 To 35-3/8, Black (249508BK)
- JOHN BOOS & CO Stainless Steel Cross Braced Leg Kit, 60W x 30D (SBB3060)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Gray (L-3236 MED GREY)
- GLOBAL INDUSTRIAL Fixed Height Steel Leg For Workbenches, 36inD, Gray (319395GY)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Sand (L-3236 SAND)
- JOHN BOOS & CO Stainless Steel Shelf Leg Kit, 72W x 30D (SSB3072)
- Vidmar Workbench Legs