Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 59inH x 30inW
Mfr # SEP3371AL
Zoro # G2676661
product price: $2,854.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,854.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # SEP3371AL
- Zoro # G2676661
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (1) 8-1/2 in, (2) 3-3/4 in, (2) 7 in, (3) 5-1/4 in |
Drawer Depth | 25 1/4 in |
Drawer Width | 25 1/2 in |
Overall Height | 59 in |
Overall Width | 30 in |
Overall Depth | 27 3/4 in |
Drawer Inside Height | (1)8 1/2 in, (2) 3 7/8 in, (2) 7 in, (3) 5 3/8 in |
Drawer Height | 3 7/8 in, 5 3/8 in, 7 in, 8 1/2 in |
Overall WxD | 30 in x 27 3/4 in |
Drawer HxWxD | (1) 8 1/2 in x 25 1/4 in x 25 1/2 in, (2) 3 7/8 in x 25 1/4 in x 25 1/2 in, (2) 7 in x 25 1/4 in x 25 1/2 in, (3) 5 3/8 in x 25 1/4 in x 25 1/2 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Dark Blue, Cabinet Storage Components Drawers, Drawer Height 3 7/8 in, 5 3/8 in, 7 in, 8 1/2 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (2) 12, (2) 16, (3) 8, Number of Dividers 100, Number of Drawers 8, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 30 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 100, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAIRE Locking Pegboard Hooks, Blk, Plastic, PK25 (25-FH2-4)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 17 7/8 in L, Red (QSB810RD)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, White (QLP-1819HC)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 72W X 21D X 63H (21726EP)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3014A-FTKADB)
- Vidmar Modular Drawer Cabinets