Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 59 In. H, 60 In. W
Mfr # RP3544ALVG
Zoro # G2263670
product price: $6,063.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$6,063.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 60 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # RP3544ALVG
- Zoro # G2263670
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 60 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (2) 7 in, (3) 5-1/4 in, (4) 3-3/4 in |
Drawer Depth | 3 7/8 in, 5 3/8 in, 7 in |
Drawer Width | 55 3/8 in |
Overall Depth | 27 3/4 in |
Overall Height | 59 in |
Overall Width | 60 in |
Drawer HxWxD | 3 7/8 in x 55 3/8 in x 25 1/8 in, 5 3/8 in x 55 3/8 in x 25 1/8 in, 7 in x 55 3/8 in x 25 1/8 in |
Overall WxD | 60 in x 27 3/4 in |
Drawer Height | 3 7/8 in, 5 3/8 in, 7 in |
Drawer Inside Height | (2) 7 in, (3) 5 1/4 in, (4) 3 3/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 3 7/8 in, 5 3/8 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 18, (3) 24, (4) 28, Number of Dividers 132, Number of Drawers 9, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 60 in, Mobility Stationary, Number of Compartments 220, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Replacement Grate (423)
- 80/20 Access Hole Drill 7.1mm Jig For 40-8080 (40-6135)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 11 5/8 in L, Clear (30080SCLAR)
- ECONOCO Rectangular Tubing 48"L, Black, 10PK (REMAB4)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- PROTO Right Drawer Slide (046354-00)
- Vidmar Modular Drawer Cabinets