Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 59 In. H, 60 In. W
Mfr # RP3544ALBK
Zoro # G2263786
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$5,955.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 60 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vidmar
- MFR # RP3544ALBK
- Zoro # G2263786
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 60 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (2) 7 in, (3) 5-1/4 in, (4) 3-3/4 in |
Drawer Depth | 3 7/8 in, 5 3/8 in, 7 in |
Drawer Width | 55 3/8 in |
Overall Depth | 27 3/4 in |
Overall Width | 60 in |
Overall Height | 59 in |
Drawer Inside Height | (2) 7 in, (3) 5 1/4 in, (4) 3 3/4 in |
Drawer HxWxD | 3 7/8 in x 55 3/8 in x 25 1/8 in, 5 3/8 in x 55 3/8 in x 25 1/8 in, 7 in x 55 3/8 in x 25 1/8 in |
Overall WxD | 60 in x 27 3/4 in |
Drawer Height | 3 7/8 in, 5 3/8 in, 7 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Black, Cabinet Storage Components Drawers, Drawer Height 3 7/8 in, 5 3/8 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 18, (3) 24, (4) 28, Number of Dividers 204, Number of Drawers 9, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 60 in, Mobility Stationary, Number of Compartments 220, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FTR ENTERPRISES Nesting Container, Clear, Acrylic, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (BCAM-M)
- TOT MATE Preschool Floor Locker ReadyToAssemble (TM2433R.S2222)
- HOLLAENDER Structural Pipe Fitting, Cross, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (7-9)
- UNITED VISUAL PRODUCTS Cell Phone Locker, 12 in W, (2) Tier, (2) Wide (UVQ1046)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- Vidmar Modular Drawer Cabinets