Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 59 In. H, 60 In. W
Mfr # RP3543ALBK
Zoro # G2263795
product price: $5,216.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$5,216.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 60 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # RP3543ALBK
- Zoro # G2263795
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 60 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (1) 5-1/4 in, (6) 7 in |
Drawer Depth | 5 3/8 in, 7 in |
Drawer Width | 55 3/8 in |
Overall Width | 60 in |
Overall Depth | 27 3/4 in |
Overall Height | 59 in |
Drawer Inside Height | (1) 5 1/4 in, (6) 7 in |
Drawer HxWxD | 5 3/8 in x 55 3/8 in x 25 1/8 in, 7 in x 55 3/8 in x 25 1/8 in |
Overall WxD | 60 in x 27 3/4 in |
Drawer Height | 5 3/8 in, 7 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Black, Cabinet Storage Components Drawers, Drawer Height 5 3/8 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 24, (6) 18, Number of Dividers 110, Number of Drawers 7, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 60 in, Mobility Stationary, Number of Compartments 132, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Depth 5 3/8 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR5C)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Red, 12 PK (30240 RED)
- STANLEY ORGANIZER STANLEY 8.25"" (STST14109)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR362472-09)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3014A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- Vidmar Modular Drawer Cabinets