Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 59 In. H, 45 In. W
Mfr # RP3546ALVG
Zoro # G2263655
product price: $4,713.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,713.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 45 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # RP3546ALVG
- Zoro # G2263655
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 45 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (2) 7 in, (3) 5-1/4 in, (4) 3-3/4 in |
Drawer Depth | 3 7/8 in, 5 3/8 in, 7 in |
Drawer Width | 40 1/4 in |
Overall Width | 45 in |
Overall Height | 59 in |
Overall Depth | 27 3/4 in |
Drawer HxWxD | 3 7/8 in x 40 1/4 in x 25 1/8 in, 5 3/8 in x 40 1/4 in x 25 1/8 in, 7 in x 40 1/4 in x 25 1/8 in |
Drawer Height | 3 7/8 in, 5 3/8 in, 7 in |
Overall WxD | 45 in x 27 3/4 in |
Drawer Inside Height | (2) 7 in, (3) 5 1/4 in, (4) 3 3/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 3 7/8 in, 5 3/8 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 15, (7) 20, Number of Dividers 170, Number of Drawers 9, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 45 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 170, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1/2" Nickel Plated Steel Shelf Supports 20PK (66245)
- KENNEDY Single Rod Pegboard Hook, 4" L, 3/4" W (99824)
- PLANO Storage Box with 1 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (360710)
- JUSTRITE Drum Roller 56"H x 30"W x 30"D, Silver (25922)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 9Drwr (HHM6830301011IL)
- Vidmar Modular Drawer Cabinets