Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 59 In. H, 45 In. W
Mfr # RP3546ALBK
Zoro # G2263768
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,295.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 45 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vidmar
- MFR # RP3546ALBK
- Zoro # G2263768
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 45 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (2) 7 in, (3) 5-1/4 in, (4) 3-3/4 in |
Drawer Depth | 3 7/8 in, 5 3/8 in, 7 in |
Drawer Width | 40 1/4 in |
Overall Depth | 27 3/4 in |
Overall Width | 45 in |
Overall Height | 59 in |
Drawer HxWxD | 3 7/8 in x 40 1/4 in x 25 1/8 in, 5 3/8 in x 40 1/4 in x 25 1/8 in, 7 in x 40 1/4 in x 25 1/8 in |
Drawer Inside Height | (2) 7 in, (3) 5 1/4 in, (4) 3 3/4 in |
Drawer Height | 3 7/8 in, 5 3/8 in, 7 in |
Overall WxD | 45 in x 27 3/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Black, Cabinet Storage Components Drawers, Drawer Height 3 7/8 in, 5 3/8 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 15, (7) 20, Number of Dividers 170, Number of Drawers 9, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 45 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 170, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Green (QMS743GN)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L361443L096S)
- AKRO-MILS Red Plastic Lid (35241RED)
- 80/20 Economy T-Nut 5/16-18 40S Black (40-3278)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3014A-FTKADB)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- Vidmar Modular Drawer Cabinets