Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 59 In. H, 45 In. W
Mfr # RP3545ALBK
Zoro # G2263777
product price: $3,952.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,952.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 45 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # RP3545ALBK
- Zoro # G2263777
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 45 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (1) 5-1/4 in, (6) 7 in |
Drawer Depth | 5 3/8 in, 7 in |
Drawer Width | 40 1/4 in |
Overall Height | 59 in |
Overall Width | 45 in |
Overall Depth | 27 3/4 in |
Drawer Inside Height | (1) 5 1/4 in, (6) 7 in |
Drawer Height | 5 3/8 in, 7 in |
Drawer HxWxD | 5 3/8 in x 40 1/4 in x 25 1/8 in, 7 in x 40 1/4 in x 25 1/8 in |
Overall WxD | 45 in x 27 3/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Black, Cabinet Storage Components Drawers, Drawer Height 5 3/8 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (6) 15, Number of Dividers 110, Number of Drawers 7, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 45 in, Mobility Stationary, Number of Compartments 110, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Depth 5 3/8 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (2602-4S-95)
- DAYTON Drum Rack, (9) 55 gal., Steel (31CA32)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-PT)
- HIRSH Boltless Shelving Unit, 18 in D x 48 in W x 72 in H, 5 Shelves, Steel (17313)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- GLOBAL INDUSTRIAL Modular 5 Drawer Cabinet with Lock w/o Dividers, 30Wx27Dx29-1/2H, Black (493320BK)
- Vidmar Modular Drawer Cabinets