Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 59 In. H, 30 In. W
Mfr # SEP3214ALVG
Zoro # G9961025
product price: $1,755.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,755.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # SEP3214ALVG
- Zoro # G9961025
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (1) 13-1/4 in, (1) 7 in, (1) 8-1/2 in, (2) 8-1/2 in |
Drawer Depth | 7 in, 8 1/2 in, 10 1/8 in, 13 1/4 in |
Drawer Width | 25 1/8 in |
Overall Height | 59 in |
Overall Width | 30 in |
Overall Depth | 27 3/4 in |
Drawer Height | 7 in, 8 1/2 in, 10 1/8 in, 13 1/4 in |
Drawer Inside Height | (1) 13 1/4 in, (1) 7 in, (1) 8 1/2 in, (2) 10 1/8 in |
Drawer HxWxD | 10 1/8 in x 25 1/8 in x 25 1/8 in, 13 1/4 in x 25 1/8 in x 25 1/8 in, 7 in x 25 1/8 in x 25 1/8 in, 8 1/2 in x 25 1/8 in x 25 1/8 in |
Overall WxD | 30 in x 27 3/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 7 in, 8 1/2 in, 10 1/8 in, 13 1/4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 1, (1) 12, (3) 8, Number of Dividers 37, Number of Drawers 5, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 30 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 37, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wardrobe Locker, 15 in W, 15 in D, 78 in H, (1) Wide, (2) Openings, Dove Gray (DD5252I)
- AMORE DESIGNS Amore Designs CPTSCORGLASSCL Glass Corner Kit Clear; 12 in. (CPTSCORGLASSCL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Yellow, 10 PK (K-QSB101YL-10)
- ZORO SELECT Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown (FL21-55-400)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3014A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904A-FTKAVG)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- PROTO Left Drawer Slide (046353-00)
- Vidmar Modular Drawer Cabinets