Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 59 In. H, 30 In. W
Mfr # SEP3214ALDB
Zoro # G3336457
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$1,755.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vidmar
- MFR # SEP3214ALDB
- Zoro # G3336457
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (1) 13-1/4 in, (1) 7 in, (1) 8-1/2 in, (2) 8-1/2 in |
Drawer Depth | 7 in, 8 1/2 in, 10 1/8 in, 13 1/4 in |
Drawer Width | 25 1/8 in |
Overall Height | 59 in |
Overall Width | 30 in |
Overall Depth | 27 3/4 in |
Overall WxD | 30 in x 27 3/4 in |
Drawer Inside Height | (1) 13 1/4 in, (1) 7 in, (1) 8 1/2 in, (2) 10 1/8 in |
Drawer HxWxD | 10 1/8 in x 25 1/8 in x 25 1/8 in, 13 1/4 in x 25 1/8 in x 25 1/8 in, 7 in x 25 1/8 in x 25 1/8 in, 8 1/2 in x 25 1/8 in x 25 1/8 in |
Drawer Height | 7 in, 8 1/2 in, 10 1/8 in, 13 1/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Dark Blue, Cabinet Storage Components Drawers, Drawer Height 7 in, 8 1/2 in, 10 1/8 in, 13 1/4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 1, (1) 12, (3) 8, Number of Dividers 37, Number of Drawers 5, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 37, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURESEAL BY FIREKING Fire Rated File Chest, 0.38 cu ft, 56 lbs lb, Key Lock (SS104)
- AZAR DISPLAYS 3" Metal Wire Loop Hook: 0.148" Dia., PK50 (701130)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Green (30130GREENBLANK)
- ECONOCO Triangle Base for Grid, Black (BLK/3TB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904A-FTKAVG)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3203A-FTKAVG)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 10Drwr (KKM683030000CIL)
- Vidmar Modular Drawer Cabinets