Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 59 In. H, 30 In. W
Mfr # SEP3203A-FTKAVG
Zoro # G9961034
product price: $2,028.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,028.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # SEP3203A-FTKAVG
- Zoro # G9961034
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (1) 11-3/4 in, (1) 7 in, (2) 6-1/4 in, (2) 8-1/2 in |
Drawer Depth | 6 1/4 in, 7 in, 8 1/2 in, 11 3/4 in |
Drawer Width | 25 1/8 in |
Overall Width | 30 in |
Overall Depth | 27 3/4 in |
Overall Height | 59 in |
Overall WxD | 30 in x 27 3/4 in |
Drawer Inside Height | (1) 11 3/4 in, (1) 7 in, (2) 6 1/4 in, (2) 8 1/2 in |
Drawer Height | 6 1/4 in, 7 in, 8 1/2 in, 11 3/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 6 1/4 in, 7 in, 8 1/2 in, 11 3/4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (2) 12, (3) 8, Number of Dividers 57, Number of Drawers 6, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 64, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS R&B Wire 7558C Crossbar to Fit 58 Rack (7558C)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-PB32-4S95)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D952)
- AKRO-MILS Polystyrene Shelf Bin Divider, Black, 3.6 in. W, 2.91 in. H (40120)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904A-FTKAVG)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- STACKBIN Steel Drawer, 16"L (4-RBC)
- Vidmar Modular Drawer Cabinets