Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 59 In. H, 30 In. W
Mfr # SEP3163A-FTKAVG
Zoro # G2263585
product price: $2,416.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,416.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # SEP3163A-FTKAVG
- Zoro # G2263585
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (2) 7 in, (6) 5-1/4 in |
Drawer Depth | 5 3/8 in, 7 in |
Drawer Width | 25 1/8 in |
Overall Depth | 27 3/4 in |
Overall Width | 30 in |
Overall Height | 59 in |
Overall WxD | 30 in x 27 3/4 in |
Drawer Height | 5 3/8 in, 7 in |
Drawer HxWxD | 5 3/8 in x 25 1/8 in x 25 1/8 in, 7 in x 25 1/8 in x 25 1/8 in |
Drawer Inside Height | (2)7 in, (6) 5 3/8 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 5 3/8 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (2) 16, (2) 8, (3) 12, Number of Dividers 104, Number of Drawers 8, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 30 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 104, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Container 20Ga Feed-Seed W/Lid (1868861)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 GRAY)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (12) Openings, Tan (USVP3258-4PT)
- KRUEGER Therma Level Gauge, Tank 43" D, 1.5" NPT (H-1.5-43)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904A-FTKAVG)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- Vidmar Modular Drawer Cabinets