Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 59 In. H, 30 In. W
Mfr # SCU3144A-FTKAVG
Zoro # G9963003
product price: $2,552.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,552.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # SCU3144A-FTKAVG
- Zoro # G9963003
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (1) 8-1/2 in, (4) 3-3/4 in, (4) 5-1/4 in |
Drawer Depth | 3 7/8 in, 5 3/8 in, 8 1/2 in |
Drawer Width | 25 1/8 in |
Overall Depth | 27 3/4 in |
Overall Width | 30 in |
Overall Height | 59 in |
Drawer Height | 3 7/8 in, 5 3/8 in, 8 1/2 in |
Drawer HxWxD | 3 7/8 in x 25 1/8 in x 25 1/8 in, 5 3/8 in x 25 1/8 in x 25 1/8 in, 8 1/2 in x 25 1/8 in x 25 1/8 in |
Overall WxD | 30 in x 27 3/4 in |
Drawer Inside Height | (1) 8 1/2 in, (4) 3 7/8 in, (4) 5 3/8 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 3 7/8 in, 5 3/8 in, 8 1/2 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (4) 16, (4) 20, Number of Dividers 156, Number of Drawers 9, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 156, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Gray Attached Lid Container, Plastic, 4.48 gal Volume Capacity (FP06 Gray)
- 80/20 Pivot Arm, 0 Degree, For 10S (4197)
- NASHVILLE WIRE Decking, Steel Wire, 48 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (KSG3648)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Yellow (30289YELLO)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP5)
- Vidmar Modular Drawer Cabinets