Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 59 In. H, 30 In. W
Mfr # SCU3110A-FTKAVG
Zoro # G9963021
product price: $2,798.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,798.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # SCU3110A-FTKAVG
- Zoro # G9963021
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (4) 5-1/4 in, (6) 3-3/4 in |
Drawer Depth | 3 7/8 in, 5 3/8 in |
Drawer Width | 25 1/8 in |
Overall Depth | 27 3/4 in |
Overall Height | 59 in |
Overall Width | 30 in |
Drawer HxWxD | 3 7/8 in x 25 1/8 in x 25 1/8 in, 5 3/8 in x 25 1/8 in x 25 1/8 in |
Drawer Height | 3 7/8 in, 5 3/8 in |
Overall WxD | 30 in x 27 3/4 in |
Drawer Inside Height | (4) 5 3/8 in, (6) 3 7/8 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 3 7/8 in, 5 3/8 in, Includes Dividers Yes, Number of Compartments per Drawer (4) 16, (6) 20, Number of Dividers 184, Number of Drawers 10, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 184, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Drop Slot Depository Safe, with (2) Deadbolt Lock, Digital Keypad 22.5 lb, 0.59 cu ft, Steel (AX11934)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SULGY)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (11E-6)
- ZORO SELECT Stack Rack Post Set, 48 in., 2000 lb., PK4 (PT-2-48)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- Vidmar Modular Drawer Cabinets