Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 59 In. H, 30 In. W
Mfr # RP3039A-FTKAVG
Zoro # G2263600
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,284.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vidmar
- MFR # RP3039A-FTKAVG
- Zoro # G2263600
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (1) 7 in, (5) 3-3/4 in, (7) 2-1/4 in |
Drawer Depth | 2 1/4 in, 3 7/8 in, 7 in |
Drawer Width | 25 1/8 in |
Overall Height | 59 in |
Overall Depth | 27 3/4 in |
Overall Width | 30 in |
Drawer HxWxD | 2 1/4 in x 25 1/8 in x 25 1/8 in, 3 7/8 in x 25 1/8 in x 25 1/8 in, 7 in x 25 1/8 in x 25 1/8 in |
Drawer Height | 2 1/4 in, 3 7/8 in, 7 in |
Overall WxD | 30 in x 27 3/4 in |
Drawer Inside Height | (1) 7 in, (5) 3 7/8 in, (7) 2 1/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 1/4 in, 3 7/8 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 32, (2) 12, (3) 16, (3) 24, (4) 20, Number of Dividers 256, Number of Drawers 13, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 256, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 4 Hole Inside Corner Bracket, For 25-2525 (25-4115)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (36-304)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3096+LP)
- CASA SOLUTIONS 5Shelf Unit 36X18X72 (UR-185BLK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- Vidmar Modular Drawer Cabinets