Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 44 In. H, 30 In. W
Mfr # RP2106ALBK
Zoro # G2263716
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,646.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 44 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vidmar
- MFR # RP2106ALBK
- Zoro # G2263716
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 44 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (1) 3 in, (2) 3-3/4 in, (2) 5-1/4 in, (4) 2-1/4 in |
Drawer Depth | 2 1/4 in, 3 in, 3 7/8 in, 4 5/8 in |
Drawer Width | 25 1/8 in |
Overall Depth | 27 3/4 in |
Overall Height | 44 in |
Overall Width | 30 in |
Drawer Height | 2 1/4 in, 3 in, 3 7/8 in, 4 5/8 in |
Overall WxD | 30 in x 27 3/4 in |
Drawer HxWxD | 2 1/4 in x 25 1/8 in x 25 1/8 in, 3 7/8 in x 25 1/8 in x 25 1/8 in, 3 in x 25 1/8 in x 25 1/8 in, 4 5/8 in x 25 1/8 in x 25 1/8 in |
Drawer Inside Height | (1) 3 in, (2) 3 3/4 in, (2) 5 1/4 in, (4) 2 1/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Black, Cabinet Storage Components Drawers, Drawer Height 2 1/4 in, 3 in, 3 7/8 in, 4 5/8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 4, (2) 40, (2) 9, (4) 30, Number of Dividers 222, Number of Drawers 9, Overall Depth 27 3/4 in, Overall Height 44 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 222, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Dividers, Black, 3-5/8 in L x 2 -7/8 in H, 24 PK (40120)
- QUANTUM STORAGE SYSTEMS Divider for Qus210, 6 PK (DUS210CL)
- KRUEGER Therma Level Gauge, Tank 30" D, 1.5" NPT (H-1.5-30)
- PIG Drum Lid, 19-3/4" Outside dia., Red (DRM1214-RD)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904A-FTKAVG)
- GLOBAL INDUSTRIAL Modular 7 Drawer Cabinet with Lock, w/o Dividers, 30x27x29-1/2, Black (493360BK)
- Vidmar Modular Drawer Cabinets