Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 44 In. H, 30 In. W
Mfr # RP2105A-FTKADB
Zoro # G3337087
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,962.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 44 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vidmar
- MFR # RP2105A-FTKADB
- Zoro # G3337087
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 44 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (1) 3-3/4 in, (3) 3 in, (7) 2-1/4 in |
Drawer Depth | 2 1/4 in, 3 in, 3 7/8 in |
Drawer Width | 25 1/8 in |
Overall Width | 30 in |
Overall Height | 44 in |
Overall Depth | 27 3/4 in |
Overall WxD | 30 in x 27 3/4 in |
Drawer HxWxD | 2 1/4 in x 25 1/8 in x 25 1/8 in, 3 7/8 in x 25 1/8 in x 25 1/8 in, 3 in x 25 1/8 in x 25 1/8 in |
Drawer Height | 2 1/4 in, 3 in, 3 7/8 in |
Drawer Inside Height | (1) 3 3/4 in, (3) 3 in, (7) 2 1/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Dark Blue, Cabinet Storage Components Drawers, Drawer Height 2 1/4 in, 3 in, 3 7/8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 40, (1) 48, (1) 96, (2) 16, (2) 30, (2) 36, (2) 50, Number of Dividers 448, Number of Drawers 11, Overall Depth 27 3/4 in, Overall Height 44 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 448, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 11 in W, 8 in H, 16 in L, Black (QUS255BR)
- LEWISBINS Divider Box, Gray, Polyethylene, 10 3/4 in L, 8 1/4 in W, 2 1/2 in H (DC1025 Grey)
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3014A-FTKADB)
- GLOBAL INDUSTRIAL 5 Drawers Modular Drawer Cabinet w/Lock, 30Wx27Dx29-1/2H Blue (493320BL)
- Vidmar Modular Drawer Cabinets