Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 400 lb, Dark Blue
Mfr # RP3520AL
Zoro # G3463507
product price: $4,095.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,095.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 45 in
- Depth of Cabinet 21 1/2 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # RP3520AL
- Zoro # G3463507
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 45 in |
Depth of Cabinet | 21 1/2 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (1) 8-1/2 in, (4) 3-3/4 in, (4) 5-1/4 in |
Drawer Depth | 18 3/4 in |
Drawer Width | 40 1/4 in |
Overall Width | 45 in |
Overall Height | 59 in |
Overall Depth | 21 3/8 in |
Drawer Height | 3 7/8 in, 5 3/8 in, 8 1/2 in |
Drawer Inside Height | (1) 8 1/2 in, (4) 3 7/8 in, (4) 5 3/8 in |
Drawer HxWxD | (1) 8 1/2 in x 18 3/4 in x 40 1/4 in, (4) 3 7/8 in x 18 3/4 in x 40 1/4 in, (4) 5 3/8 in x 18 3/4 in x 40 1/4 in |
Overall WxD | 45 in x 21 3/8 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Dark Blue, Cabinet Storage Components Drawers, Drawer Height 3 7/8 in, 5 3/8 in, 8 1/2 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 15, (4) 24, Number of Dividers 183, Number of Drawers 9, Overall Depth 21 3/8 in, Overall Height 59 in, Overall Width 45 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 183, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Towel Shelf, Polished Chrome, 5-19/64 in.D (SA-1209)
- VESTIL Crane/Hoist Drum Lifter, 20-25" dia. (CHDL-2025)
- MCR SAFETY Glasses, Clear Lens, Blue/White/Red Frame (TK130)
- PLAST-O-MAT SHELF LINER CLR 24""X20' (PM220-C)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- Vidmar Modular Drawer Cabinets