Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 37 In. H, 30 In. W
Mfr # SCU1910A-FTKAVG
Zoro # G2263591
product price: $2,041.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,041.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 37 in
- Cabinet Height Range Desk Height (Shorter than 40")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # SCU1910A-FTKAVG
- Zoro # G2263591
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 37 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Usable Drawer Height | (2) 5-1/4 in, (4) 3-3/4 in |
Drawer Depth | 3 7/8 in, 5 3/8 in |
Drawer Width | 25 1/8 in |
Overall Depth | 27 3/4 in |
Overall Height | 37 in |
Overall Width | 30 in |
Overall WxD | 30 in x 27 3/4 in |
Drawer Height | 3 7/8 in, 5 3/8 in |
Drawer Inside Height | (2) 5 3/8 in, (4) 3 7/8 in |
Drawer HxWxD | 3 7/8 in x 25 1/8 in x 25 1/8 in, 5 3/8 in x 25 1/8 in x 25 1/8 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 3 7/8 in, 5 3/8 in, Includes Dividers Yes, Number of Compartments per Drawer (6) 24, Number of Dividers 112, Number of Drawers 6, Overall Depth 27 3/4 in, Overall Height 37 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 144, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Depth 3 7/8 in, 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Commercial Brute 14 Gal. Gray Storage Tote with Lid (FG9S3000GRAY)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Blue (QUS239BL)
- AZAR DISPLAYS Revolving 8''W x 20.625''H Pegboard Counter Display w/16 4''Hooks (700508-CLR-4C16)
- WALL CONTROL Standard Industrial Pegboard Kit, Galv/Red (35-IWRK-400-GVR)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- Vidmar Modular Drawer Cabinets