Shop All Modular Drawer Cabinets
Vidmar
Modular Drawer Cabinet, 37 In. H, 30 In. W
Mfr # SCU1904A-FTKAVG
Zoro # G9963046
product price: $2,063.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,063.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 37 in
- Cabinet Height Range Desk Height (Shorter than 40")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # SCU1904A-FTKAVG
- Zoro # G9963046
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 37 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Usable Drawer Height | (1) 5-1/4 in, (2) 3-3/4 in, (5) 2-1/4 in |
Drawer Depth | 2 1/4 in, 3 7/8 in, 5 3/8 in |
Drawer Width | 25 1/8 in |
Overall Depth | 27 3/4 in |
Overall Height | 37 in |
Overall Width | 30 in |
Drawer Inside Height | (1) 5 3/8 in, (2) 3 7/8 in, (5) 2 1/4 |
Drawer HxWxD | 2 14 in x 25 1/8 in x 25 1/8 in, 3 7/8 in x 25 1/8 in x 25 1/8 in, 5 3/8 in x 25 1/8 in x 25 1/8 in |
Drawer Height | 2 1/4 in, 3 7/8 in, 5 3/8 in |
Overall WxD | 30 in x 27 3/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 1/4 in, 3 7/8 in, 5 3/8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (2) 20, (5) 24, Number of Dividers 176, Number of Drawers 8, Overall Depth 27 3/4 in, Overall Height 37 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 176, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (POLY15THNAT)
- EDSAL Freestanding Bulk Storage Rack, 4 Shelves, 78"H x 77"W x 24"D (ER7824W4)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 4 in H (33224BLUE)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 48" W, 34" Height, 14,000 lb., Straight (HWB-3648-95)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3203A-FTKAVG)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 10Drwr (KKM683030000CIL)
- Vidmar Modular Drawer Cabinets