Shop All Mobile Workbenches & Workstations
Vidmar
Mobile Workbench Cabinet, 30 In. W
Mfr # RP1151AL
Zoro # G3337035
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,411.99
Free 30-Day Returns
Key Features
- Overall Length 27-3/4"
- Load Capacity 400 lb.
- Number of Drawers 5
- No. of Drawers 5
- Color Bright Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vidmar
- MFR # RP1151AL
- Zoro # G3337035
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 27-3/4" |
Overall Height | 38 in |
Overall Depth | 27 3/4 in |
Overall Width | 30 in |
Caster Dia. | 5 in |
Drawer Height | 2 1/4 in, 3 in, 3 7/8 in, 5 3/8 in |
Width of Cabinet | 30 in |
Drawer Width | 25 1/8 in |
Height of Cabinet | 33 in |
Overall Cabinet Height | 33" |
Depth of Cabinet | 27 3/4 in |
Usable Drawer Height | (1) 2-1/4 in, (1) 3 in, (1) 3-3/4 in, (1) 5-1/4 in, (1) 8-1/2 in |
Drawer Depth | 25 1/8 in |
Overall Cabinet Width | 30" |
Overall WxD | 30 in x 27 3/4 in |
Drawer HxWxD | (1) 2 1/4 in x 25 1/8 in x 25 1/8 in, (1) 3 7/8 in x 25 1/8 in x 25 1/8 in, (1) 3 in x 25 1/8 in x 25 1/8 in, (1) 5 3/8 in x 25 1/8 in x 25 1/8 in, (1) 8 1/2 in x 25 1/8 in x 25 1/8 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Caster Wheel Diameter | 5 in |
Drawer Inside Height | (1) 2 1/4 in, (1) 3 3/4 in, (1) 3 in, (1) 5 1/4 in, (1) 8 1/2 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 1/4 in, 3 in, 3 7/8 in, 5 3/8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 16, (1) 20, (2) 24, Number of Dividers 96, Number of Drawers 5, Overall Depth 27 3/4 in, Overall Height 38 in, Overall Width 30 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Swivel, (2) Swivel with Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 5 in H, 12 1/2 in L, Blue (QP1285BL)
- EASY TRACK EASY TRACK SHELVES 35"" (RS1436)
- ZORO SELECT Modular Drawer Counter Cabinet, 44-11/16 (2HFP4)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW36608PHFLAH)
- VIDMAR Mobile Workbench Cabinet, 27-3/4 In. L (RP1421AL)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- SPC INDUSTRIAL Work-Station, 24" x 66" x 36", Solid Top (WT6624)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW42848PHFLAH)
- LITTLE GIANT Mobile Service Bench, 3600 lb., 53" L, Overall Height: 43" (MJ3-2448-FL)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 3.0 (16GMC-WH)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, 36" Top Height (WW42848PHFL)
- Vidmar Mobile Workbenches & Workstations