Shop All Mobile Workbenches & Workstations
Vidmar
Mobile Workbench Cabinet, 27-3/4 In. L
Mfr # RP1152AL
Zoro # G3337041
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,579.99
Free 30-Day Returns
Key Features
- Overall Length 27-3/4"
- Load Capacity 400 lb.
- Number of Drawers 6
- No. of Drawers 6
- Color Bright Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vidmar
- MFR # RP1152AL
- Zoro # G3337041
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 27-3/4" |
Overall Height | 33 in |
Overall Depth | 27 3/4 in |
Overall Width | 30 in |
Caster Dia. | 5 in |
Drawer Height | 2 1/4 in, 3 in, 3 7/8 in, 5 3/8 in |
Overall Cabinet Width | 30" |
Drawer Depth | 25 1/8 in |
Overall Cabinet Height | 33" |
Drawer Width | 25 1/8 in |
Height of Cabinet | 33 in |
Width of Cabinet | 30 in |
Usable Drawer Height | (1) 2-1/4 in, (1) 3 in, (1) 3-3/4 in, (1) 7 in |
Depth of Cabinet | 27 3/4 in |
Drawer Inside Height | (1) 2 1/4 in, (1) 3 3/4 in, (1) 3 in, (1) 7 in |
Caster Wheel Diameter | 5 in |
Overall WxD | 30 in x 27 3/4 in |
Drawer HxWxD | (1) 2 1/4 in x 25 1/8 in x 25 1/8 in, (1) 3 7/8 in x 25 1/8 in x 25 1/8 in, (1) 3 in x 25 1/8 in x 25 1/8 in, (1) 5 3/8 in x 25 1/8 in x 25 1/8 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 1/4 in, 3 in, 3 7/8 in, 5 3/8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (2) 20, (3) 24, Number of Dividers 124, Number of Drawers 6, Overall Depth 27 3/4 in, Overall Height 33 in, Overall Width 30 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Swivel, (2) Swivel with Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS Polypropylene Wall Storage, Blue, Bins/Rails, 26 pcs., 7.375 in. D x 3 in. H x 4.125 in. W, Blue (3-220BWS)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H (8800085136)
- MARLIN STEEL WIRE PRODUCTS Silver Round #24 Mesh Size, Stainless Steel (00-00368205-38)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1228-6A-HG)
- VIDMAR Mobile Workbench Cabinet, 27-3/4 In. L (RP1421AL)
- CRESCENT JOBOX Rolling Work Bench - 4 Drawers, 1 Shelf, 4" Casters (676990)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, 36" Top Height (WW42848PHFL)
- Vidmar Mobile Workbenches & Workstations