Shop All Mobile Workbenches & Workstations
Vidmar
Mobile Workbench Cabinet, 21-3/8 In. L
Mfr # RP1150AL
Zoro # G3337105
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,193.99
Free 30-Day Returns
Key Features
- Overall Length 21-3/8"
- Load Capacity 400 lb.
- Number of Drawers 5
- No. of Drawers 5
- Color Bright Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vidmar
- MFR # RP1150AL
- Zoro # G3337105
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 21-3/8" |
Overall Height | 33 in |
Overall Depth | 21 1/4 in |
Overall Width | 30 in |
Caster Dia. | 5 in |
Drawer Height | 2 1/4 in, 3 in, 3 7/8 in, 7 in |
Drawer Width | 25 1/8 in |
Usable Drawer Height | (1) 2-1/4 in, (1) 3 in, (1) 3-3/4 in, (1) 5-1/4 in, (1) 8-1/2 in |
Height of Cabinet | 33 in |
Drawer Depth | 18 1/2 in |
Overall Cabinet Width | 30" |
Depth of Cabinet | 21 1/4 in |
Width of Cabinet | 30 in |
Overall Cabinet Height | 33" |
Caster Wheel Diameter | 5 in |
Drawer Inside Height | (1) 2 1/4 in, (1) 3 3/4 in, (1) 3 in, (1) 5 1/4 in, (1) 8 1/2 in |
Drawer HxWxD | (1) 3 in x 18 1/2 in x 25 1/8 in, (1) 7 in x 18 1/2 in x 25 1/8 in, (2) 2 1/4 in x 18 1/2 in x 25 1/8 in, (2) 3 7/8 in x 18 1/2 in x 25 1/8 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Overall WxD | 30 in x 21 1/4 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 1/4 in, 3 in, 3 7/8 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 28, (1) 9, (2) 15, Number of Dividers 79, Number of Drawers 5, Overall Depth 21 1/4 in, Overall Height 33 in, Overall Width 30 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Swivel, (2) Swivel with Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA 5-Shelf Wire Shelving Kit, 48w x 18d x 72h, Black Anthracite (ALESW654818BA)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 24 Deep (AMG WT-2472)
- HOLLAENDER Structural Pipe Fitting, Round Base Flange, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (43-6)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460BR)
- VIDMAR Mobile Workbench Cabinet, 27-3/4 In. L (RP1421AL)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 2 Sets Of (F89618BS)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 6.0 (19GMC-WH)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W (CMST98274BK)
- Vidmar Mobile Workbenches & Workstations