Shop All Gas Springs & Dampers
Vidmar
Label Holder
Mfr # LH04
Zoro # G2835318
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Dividers 04 or longer
- Length 2 5/8 in
- Color Clear
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vidmar
- MFR # LH04
- Zoro # G2835318
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Length | 2 5/8 in |
Width | 3/4 in |
Overall LxW | 2 5/8 in x 3/4 in |
Overall Length | 2 5/8 in |
Overall Width | 3/4 in |
Details
Item | Label Holder |
Material | Plastic |
For Use With | Dividers 04 or longer |
Color | Clear |
Label Holder Mounting Type | Snap On |
Finish | Unfinished |
Label Holder Style | Slide In |
Number of Label Holders | 1 |
Label Attachment Type | Slide-In |
Product Type | Label Holder |
Description
Label Holder, Color Clear, Finish Unfinished, Label Attachment Type Slide-In, Material Plastic, Mounting Type Snap-On, Number of Label Holders 1, Overall Length 2 5/8 in, Overall Width 3/4 in, Product Type Label Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 40"H x 94 1/2"W Framed Beadboard PVC Wainscot Paneling Kit (WPK40X94FBD)
- BEST Deadlocking Latch Only, for 7KC Cylindrical Locks (7KCL2626)
- EKENA MILLWORK For 12" Wide Shutters Mounting Brackets for PVC, Composite & Wood Shutters (SHUTTER-BRACKETS_12)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0808ENPCSCS)
- VIDMAR Adhesive Label Holder (ALH13)
- AP PRODUCTS 16 In. Gas Spring No. 60 (A1W-10189)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 550 (55402F)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 44.1N, Length: 206.5mm, Stroke: 30mm (FWM-3035TBD-C)
- SPD Welded Blade End Gas Spring (GSWB232678)
- SPD Welded Blade End Gas Spring (GSWB3486146)
- GENESIS Gs08-0800Pe10-065 Gas Spring (GSS 6297UM)
- Vidmar Gas Springs & Dampers