Shop All Storage Cabinet Parts
Vidmar
Drawer Divider, Pk25
Mfr # D5011/25P
Zoro # G8705961
product price: $65.25
/pk 25, $2.61/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular Drawer Cabinet
- Length (In.) 8 5/8 in
- For Drawers w/Height (In.) 7 and up
- Compartment Width (In.) 8 1/4 in
- Overall Length 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # D5011/25P
- Zoro # G8705961
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Length (In.) | 8 5/8 in |
For Drawers w/Height (In.) | 7 and up |
Compartment Width (In.) | 8 1/4 in |
Overall Length | 8 5/8 in |
Overall Depth | 1/8 in |
For Drawer Width/Depth | 8 5/8 in |
Overall WxD | 1/8 in |
For Drawer Height | 5 1/4 in |
Overall Height | 5 1/4 in |
Details
Type | Modular Drawer Cabinet |
Item | Divider |
Number of Dividers/Partitions | 25 |
Product Type | Drawer Divider |
Compatible Product Type | Drawer |
Description
Divider, Compatible Product Type Drawer, For Drawer Height 5 1/4 in, Number of Dividers/Partitions 25, For Drawer Width/Depth 8 5/8 in, Product Type Drawer Divider, Overall Depth 1/8 in, Overall Height 5 1/4 in, Overall Length 8 5/8 in, Overall Width Not Applicable, Includes -, Standards -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 34Plas DrumBar Valve (109-203)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Blue (30287BLUE)
- LITTLE GIANT Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (5SH-2448-72)
- ZORO SELECT Side/Back Rail Kit, 60W x 30D x 3H, Gray (5W676)
- VIDMAR Drawer Divider, Pk25 (D4008/25P)
- VIDMAR Drawer Partition, Pk10 (P30/10P)
- VIDMAR Drawer Partition, Pk10 (P20/10P)
- VIDMAR Drawer Divider, Pk25 (D3005/25P)
- VIDMAR Drawer Partition, Pk10 (P50/10P)
- VIDMAR Drawer Divider, Pk25 (D2007/25P)
- HARDWARE RESOURCES Zinc Finish Shelf Clip, Retail Pack 2PK (1460ZN-R)
- Vidmar Storage Cabinet Parts