Shop All Storage Cabinet Parts
Vidmar
Drawer Divider, Pk25
Mfr # D5010/25P
Zoro # G8705952
product price: $59.35
/pk 25, $2.37/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7 7/8 in
- Type Modular Drawer Cabinet
- For Drawers w/Height (In.) 7 and up
- Compartment Width (In.) 7 1/2 in
- For Drawer Height 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # D5010/25P
- Zoro # G8705952
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Length (In.) | 7 7/8 in |
For Drawers w/Height (In.) | 7 and up |
Compartment Width (In.) | 7 1/2 in |
For Drawer Height | 5 1/4 in |
Overall Height | 5 1/4 in |
For Drawer Width/Depth | 7 7/8 in |
Overall Length | 7 7/8 in |
Overall WxD | 1/8 in |
Overall Depth | 1/8 in |
Details
Type | Modular Drawer Cabinet |
Item | Divider |
Compatible Product Type | Drawer |
Number of Dividers/Partitions | 25 |
Product Type | Drawer Divider |
Description
Divider, Compatible Product Type Drawer, For Drawer Height 5 1/4 in, Number of Dividers/Partitions 25, For Drawer Width/Depth 7 7/8 in, Product Type Drawer Divider, Overall Depth 1/8 in, Overall Height 5 1/4 in, Overall Length 7 7/8 in, Overall Width Not Applicable, Includes -, Standards -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- METRO Swivel Stem Caster w/Brake, Rubber, 200 lb (5MB)
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 24 1/4 in L, 14 3/4 in W, 8 in H (780508)
- TECHNIBILT SHELVING SYSTEMS Post Extender (TRBCON)
- VIDMAR Drawer Divider, Pk25 (D4005/25P)
- VIDMAR Drawer Divider, Pk25 (D4011/25P)
- VIDMAR Drawer Partition, Pk10 (P20/10P)
- VIDMAR Drawer Divider, Pk25 (D2007/25P)
- VIDMAR Drawer Divider, Pk25 (D4008/25P)
- VIDMAR Drawer Divider, Pk25 (D5011/25P)
- KENNEDY Divider, 4" Drawer, 4 Compt, 29" Cabinets (81930)
- Vidmar Storage Cabinet Parts