Shop All Storage Cabinet Parts
Vidmar
Drawer Divider, Pk25
Mfr # D4016/25P
Zoro # G8705934
product price: $97.19
/pk 25, $3.89/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartment Width (In.) 12 1/4 in
- Length (In.) 12 5/8 in
- For Drawers w/Height (In.) 5-3/8, 6-1/4
- Type Modular Drawer Cabinet
- Number of Dividers/Partitions 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # D4016/25P
- Zoro # G8705934
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Compartment Width (In.) | 12 1/4 in |
Length (In.) | 12 5/8 in |
For Drawers w/Height (In.) | 5-3/8, 6-1/4 |
For Drawer Width/Depth | 12 5/8 in |
Overall Depth | 1/8 in |
Overall Length | 12 5/8 in |
For Drawer Height | 4 1/2 in |
Overall Height | 4 1/2 in |
Overall WxD | 1/8 in |
Details
Item | Divider |
Type | Modular Drawer Cabinet |
Number of Dividers/Partitions | 25 |
Compatible Product Type | Drawer |
Product Type | Drawer Divider |
Description
Divider, Compatible Product Type Drawer, For Drawer Height 4 1/2 in, Number of Dividers/Partitions 25, For Drawer Width/Depth 12 5/8 in, Product Type Drawer Divider, Overall Depth 1/8 in, Overall Height 4 1/2 in, Overall Length 12 5/8 in, Overall Width Not Applicable, Includes -, Standards -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Barrel Level Gauge, 55 Gal, 2 In NPT (B-55-2)
- VIDEO MOUNT PRODUCTS Vertical Wall Cabinet (ERVWC-5U36)
- ZORO SELECT Steel Wall Shelf, 12"D x 60"W x 11-1/2"H, Silver (2HFY3)
- LYON Pallet Rack Beam, 14 ga, 60" W, 2600 lb, PR (DD62160)
- VIDMAR Drawer Divider, Pk25 (D4005/25P)
- VIDMAR Drawer Divider, Pk25 (D4010/25P)
- VIDMAR Drawer Divider, Pk25 (D4008/25P)
- VIDMAR Drawer Divider, Pk25 (D3004/25P)
- VIDMAR Drawer Divider, Pk25 (D3005/25P)
- VIDMAR Drawer Divider, Pk25 (D5011/25P)
- MASTER CASTER CO Master Caster MAS00201 Grommet; 2 in. Diameter; Adjustable Openings; Black (MAS00201)
- Vidmar Storage Cabinet Parts