Shop All Storage Cabinet Parts
Vidmar
Drawer Divider, Pk25
Mfr # D4011/25P
Zoro # G8705925
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular Drawer Cabinet
- For Drawers w/Height (In.) 5-3/8, 6-1/4
- Length (In.) 8 5/8 in
- Compartment Width (In.) 8 1/4 in
- For Drawer Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vidmar
- MFR # D4011/25P
- Zoro # G8705925
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
For Drawers w/Height (In.) | 5-3/8, 6-1/4 |
Length (In.) | 8 5/8 in |
Compartment Width (In.) | 8 1/4 in |
For Drawer Height | 4 1/2 in |
Overall Length | 8 5/8 in |
Overall Depth | 1/8 in |
Overall WxD | 1/8 in |
For Drawer Width/Depth | 8 5/8 in |
Overall Height | 4 1/2 in |
Details
Type | Modular Drawer Cabinet |
Item | Divider |
Number of Dividers/Partitions | 25 |
Product Type | Drawer Divider |
Compatible Product Type | Drawer |
Description
Divider, Compatible Product Type Drawer, For Drawer Height 4 1/2 in, Number of Dividers/Partitions 25, For Drawer Width/Depth 8 5/8 in, Product Type Drawer Divider, Overall Depth 1/8 in, Overall Height 4 1/2 in, Overall Length 8 5/8 in, Overall Width Not Applicable, Includes -, Standards -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 30"D x 48"W x 74"H, 3 Shelves, Chrome (7Y940)
- 80/20 Slide In T-Nut W/Ball Spring M5 (13064)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 11 7/8 in H, 19 3/4 in L, Yellow (QMS533YL)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-Y)
- VIDMAR Drawer Divider, Pk25 (D4005/25P)
- VIDMAR Drawer Divider, Pk25 (D3005/25P)
- VIDMAR Drawer Divider, Pk25 (D3004/25P)
- VIDMAR Drawer Divider, Pk25 (D5011/25P)
- VIDMAR Drawer Divider, Pk25 (D4008/25P)
- VIDMAR Drawer Divider, Pk25 (D2007/25P)
- KENNEDY Intermediate Riser, Brown (2600B)
- Vidmar Storage Cabinet Parts