Shop All Storage Cabinet Parts
Vidmar
Drawer Divider, Pk25
Mfr # D4006/25P
Zoro # G8705882
product price: $46.19
/pk 25, $1.85/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Drawers w/Height (In.) 5-3/8, 6-1/4
- Length (In.) 4 5/8 in
- Type Modular Drawer Cabinet
- Compartment Width (In.) 4 1/4 in
- Overall Depth 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # D4006/25P
- Zoro # G8705882
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
For Drawers w/Height (In.) | 5-3/8, 6-1/4 |
Length (In.) | 4 5/8 in |
Compartment Width (In.) | 4 1/4 in |
Overall Depth | 1/8 in |
Overall Length | 4 5/8 in |
For Drawer Width/Depth | 4 5/8 in |
Overall WxD | 1/8 in |
Overall Height | 4 1/2 in |
For Drawer Height | 4 1/2 in |
Details
Type | Modular Drawer Cabinet |
Item | Divider |
Compatible Product Type | Drawer |
Product Type | Drawer Divider |
Number of Dividers/Partitions | 25 |
Description
Divider, Compatible Product Type Drawer, For Drawer Height 4 1/2 in, Number of Dividers/Partitions 25, For Drawer Width/Depth 4 5/8 in, Product Type Drawer Divider, Overall Depth 1/8 in, Overall Height 4 1/2 in, Overall Length 4 5/8 in, Overall Width Not Applicable, Includes -, Standards -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Sliding Belt Rack for Custom Closet Systems (BRC-12CR)
- METRO Wire Shelving Unit, 18"D x 36"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1836NC-4)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 24 Deep (AMG WS-2424)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 17 7/8 in L, Clear (QSB808CL)
- VIDMAR Drawer Divider, Pk25 (D5011/25P)
- VIDMAR Drawer Divider, Pk25 (D4005/25P)
- VIDMAR Drawer Divider, Pk25 (D3005/25P)
- VIDMAR Drawer Divider, Pk25 (D2007/25P)
- VIDMAR Drawer Divider, Pk25 (D4010/25P)
- VIDMAR Drawer Divider, Pk25 (D3004/25P)
- WARPS BAG STORAGE 60""X108"" PK2 (CB-60)
- Vidmar Storage Cabinet Parts