Shop All Storage Cabinet Parts
Vidmar
Drawer Divider, Pk25
Mfr # D4004/25P
Zoro # G8705864
product price: $28.69
/pk 25, $1.15/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 in
- For Drawers w/Height (In.) 5-3/8, 6-1/4
- Compartment Width (In.) 2 5/8 in
- Type Modular Drawer Cabinet
- For Drawer Width/Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # D4004/25P
- Zoro # G8705864
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Length (In.) | 3 in |
For Drawers w/Height (In.) | 5-3/8, 6-1/4 |
Compartment Width (In.) | 2 5/8 in |
For Drawer Width/Depth | 3 in |
For Drawer Height | 4 1/2 in |
Overall WxD | 1/8 in |
Overall Length | 3 in |
Overall Depth | 1/8 in |
Overall Height | 4 1/2 in |
Details
Type | Modular Drawer Cabinet |
Item | Divider |
Compatible Product Type | Drawer |
Number of Dividers/Partitions | 25 |
Product Type | Drawer Divider |
Description
Divider, Compatible Product Type Drawer, For Drawer Height 4 1/2 in, Number of Dividers/Partitions 25, For Drawer Width/Depth 3 in, Product Type Drawer Divider, Overall Depth 1/8 in, Overall Height 4 1/2 in, Overall Length 3 in, Overall Width Not Applicable, Includes -, Standards -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Compartment Storage Box with 2.5 in H x 9 in W (902-497)
- SCHOOL SMART STORAGE BASKET LARGE - (WXT91404)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Gray (35-P-3296GY)
- VIDMAR Drawer Divider, Pk25 (D4005/25P)
- VIDMAR Drawer Divider, Pk25 (D4010/25P)
- VIDMAR Drawer Divider, Pk25 (D2007/25P)
- VIDMAR Drawer Divider, Pk25 (D3005/25P)
- VIDMAR Drawer Divider, Pk25 (D5011/25P)
- VIDMAR Drawer Divider, Pk25 (D4008/25P)
- VIDEO MOUNT PRODUCTS OUTLET POWER STRIP 1U - 6 (ERENPS6)
- Vidmar Storage Cabinet Parts