Shop All Storage Cabinet Parts
Vidmar
Drawer Divider, Pk25
Mfr # D3011/25P
Zoro # G8705855
product price: $43.99
/pk 25, $1.76/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartment Width (In.) 8 1/4 in
- Length (In.) 8 5/8 in
- Type Modular Drawer Cabinet
- For Drawers w/Height (In.) 3-7/8, 4-5/8
- For Drawer Width/Depth 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # D3011/25P
- Zoro # G8705855
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Compartment Width (In.) | 8 1/4 in |
Length (In.) | 8 5/8 in |
For Drawers w/Height (In.) | 3-7/8, 4-5/8 |
For Drawer Width/Depth | 8 5/8 in |
Overall WxD | 1/8 in |
For Drawer Height | 2 7/8 in |
Overall Height | 2 7/8 in |
Overall Depth | 1/8 in |
Overall Length | 8 5/8 in |
Details
Item | Divider |
Type | Modular Drawer Cabinet |
Product Type | Drawer Divider |
Number of Dividers/Partitions | 25 |
Compatible Product Type | Drawer |
Description
Divider, Compatible Product Type Drawer, For Drawer Height 2 7/8 in, Number of Dividers/Partitions 25, For Drawer Width/Depth 8 5/8 in, Product Type Drawer Divider, Overall Depth 1/8 in, Overall Height 2 7/8 in, Overall Length 8 5/8 in, Overall Width Not Applicable, Includes -, Standards -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 4 in H, Black, 23 5/8 in L (QSB105BR)
- ZORO SELECT Workbench Top, Laminate, 72x30, Straight (4TW75)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 12 In From Top (O-2-12)
- ORBIS Green Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 GREEN)
- VIDMAR Drawer Partition, Pk10 (P20/10P)
- VIDMAR Drawer Divider, Pk25 (D4010/25P)
- VIDMAR Drawer Divider, Pk25 (D5011/25P)
- VIDMAR Drawer Divider, Pk25 (D2007/25P)
- VIDMAR Drawer Divider, Pk25 (D3005/25P)
- VIDMAR Drawer Divider, Pk25 (D3004/25P)
- AZIMPORT AZImport KW002 Chrome Cabinet Plastic Bag Storage (KW002)
- Vidmar Storage Cabinet Parts