Shop All Workbench Pedestals
Vidmar
Cabinet Pedestal, 30 x 29-3/4 x 33H, Blue
Mfr # SCU1072A-FTKADB
Zoro # G2141730
product price: $1,259.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,259.99
Free 30-Day Returns
Key Features
- Height 33 in
- Width 30 in
- Depth 29 3/4 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # SCU1072A-FTKADB
- Zoro # G2141730
- Country of Origin United States
- Category Workbench Pedestals
Dimensions
Height | 33 in |
Width | 30 in |
Depth | 29 3/4 in |
Overall Depth | 29 3/4 in |
Overall Width | 30 in |
Overall Height | 33 in |
Details
Item | Cabinet Pedestal |
Material | Steel |
Color | Blue |
For Use With | Files, Manuals, Miscellaneous Personal Items |
Assembly | Fully Assembled |
Finish | Powder Coated |
Includes | Lock |
Product Type | Cabinet Pedestal |
Maximum Drawer Load Capacity | 400 lb |
Lock Type | Keyed |
Features | Adjustable Dividers, Adjustable Partitions, All-Welded, Stand-Alone |
Frame Material | Steel |
Weight | 258 lb |
Pedestal Type | Cabinet |
Number of Compartments | 40 |
Frame Material Finish | Powder Coated |
Number of Drawers | 3 |
Description
Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features Adjustable Dividers, Adjustable Partitions, All-Welded, Stand-Alone, Finish Powder Coated, For Use With Files, Manuals, Miscellaneous Personal Items, Includes Lock, Lock Type Keyed, Material Steel, Maximum Drawer Load Capacity 400 lb, Number of Compartments 40, Number of Drawers 3, Overall Depth 29 3/4 in, Overall Height 33 in, Overall Width 30 in, Pedestal Type Cabinet, Weight 258 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Gray (L-3236 MED GREY)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-Kit)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Gray (270019GY)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- VIDMAR Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue (SCU1023A-FTKADB)
- VIDMAR Cabinet Pedestal, 30 x 27-3/4 x 33H, Blue (SCU1004A-FTKADB)
- PORTAMATE Pedestal Roller Stand (PM5090)
- TENNSCO Drawer Pedestal, 15 W x 24 D x 32 H, Gray (MD-1524 MED GREY)
- GLOBAL INDUSTRIAL 4 Drawer Workbench Pedestal W/Built-In Base (606961)
- GLOBAL INDUSTRIAL 3 Drawer Workbench Pedestal W/Built-In Base (606960)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal with Built in Base (318857)
- Vidmar Workbench Pedestals