Shop All Gas Springs & Dampers
Vidmar
Adhesive Label Holder
Mfr # ALH13
Zoro # G2835397
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Unfinished
- Length 3 in
- Label Holder Mounting Type Self Adhesive
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # ALH13
- Zoro # G2835397
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Length | 3 in |
Width | 1 in |
Overall Length | 3 in |
Overall Width | 1 in |
Overall LxW | 3 in x 1 in |
Details
Item | Label Holder |
Material | Plastic |
Finish | Unfinished |
Label Holder Mounting Type | Self Adhesive |
Color | Clear |
Label Holder Style | Slide In |
Product Type | Label Holder |
Label Attachment Type | Slide-In |
Number of Label Holders | 1 |
Description
Label Holder, Color Clear, Finish Unfinished, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 1, Overall Length 3 in, Overall Width 1 in, Product Type Label Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Latch 16204626 (16204626)
- L.H. DOTTIE L.H. Dottie #8 Screw Hook, 100PK (SH80)
- SOUTHCO-ALBANY DIV Chrome Lever Latch Non-Locking (S C2-33-11-3)
- PALISADE Vinyl Wall Tile 25.6"L x 14.8"W in Hermitage Granite (Carton of 8) (53004)
- RAYMOND Gas Spring, Carbon Steel, Force 3375 lb. (TU 1500-038)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF244-043)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF244-042)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF041-098)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-094)
- SPD Welded Blade End Gas Spring (GSWB3385146)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF041-083)
- Vidmar Gas Springs & Dampers