Shop All Closed Circuit TV System Accessories
Video Mount Products
Wall Mount
Mfr # ERWR12
Zoro # G210724106
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 24 7/8 in
- Material Steel
- Finish Powder Coated
- Overall Load Capacity 65 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ERWR12
- Zoro # G210724106
- UPC # 673853131230
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 24 7/8 in |
Overall Width | 19 5/8 in |
Overall Depth | 18 in |
Details
Item | Wall Mount |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Overall Load Capacity | 65 lb |
Standards | EIA |
Features | Cable Tie Down Slots in Top and Bottom Side Supports |
Rack Units | 12 |
Product Type | Rack |
Description
Wall Mount, Product Type Rack, Color Black, Features Cable Tie Down Slots in Top and Bottom Side Supports, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 24 7/8 in, Overall Width 19 5/8 in, Overall Depth 18 in, Overall Load Capacity 65 lb, Rack Units 12, Standards EIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSFBA225BL (CS-FBA225BL)
- SENA TECHNOLOGY Sena TuffTalk Lite Over The Head Communication System (41204)
- SUPERSONIC Digital Flat Antenna, SC612 (SC-612)
- CLEAN REMOTE Remote Stand, For Clean Remote Control (R-CR-STAND)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 27U (ER-148)
- VIDEO MOUNT PRODUCTS Adjustable Speaker Wall Mount (SP010)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 18U with Fans, Casters (EREN-18E)
- VIDEO MOUNT PRODUCTS Speaker Wall Mount (SP007)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 42U with Fans, Casters (EREN42-E)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure-18U with Shelves, Fans, Blanks (EREN-18)
- INVID TECH 6 TB Hard Drive, WD Purple (IHDD-6TB)
- Video Mount Products Closed Circuit TV System Accessories