Shop All Closed Circuit TV System Accessories
Video Mount Products
Wall Mount
Mfr # ERWEN-F22E
Zoro # G210724182
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Overall Height 42 5/8 in
- Finish Powder Coated
- Overall Load Capacity 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ERWEN-F22E
- Zoro # G210724182
- UPC # 673853131292
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 42 5/8 in |
Overall Width | 23 5/8 in |
Overall Depth | 23 1/2 in |
Details
Item | Wall Mount |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Overall Load Capacity | 150 lb |
Product Type | Rack |
Features | Ships Fully Assembled |
Rack Units | 22 |
Description
Wall Mount, Product Type Rack, Color Black, Features Ships Fully Assembled, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 42 5/8 in, Overall Width 23 5/8 in, Overall Depth 23 1/2 in, Overall Load Capacity 150 lb, Rack Units 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX CCTV POWER BOX 10A 18CH O (0E-1210AD18)
- MOTOROLA MFR# PMAF4024A, 900 MHz (PMAF4024A)
- SICURIX Security Wristband, Waterproof, PK100 (BAU 85070)
- VIKING Viking Electronics VK-K-2000-DVA Multi-input Voice Dialer/Annou (VK-K-2000-DVA)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 27U (ER-148)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure-27U with Shelves, Fans, Blanks (EREN-27)
- VIDEO MOUNT PRODUCTS Adjustable Speaker Wall Mount (SP010)
- VIDEO MOUNT PRODUCTS Speaker Wall Mount (SP007)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 18U with Fans, Casters (EREN-18E)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 42U with Fans, Casters (EREN42-E)
- TRIPLETT Camview Analog Camera Tester, Black/Red (8064)
- Video Mount Products Closed Circuit TV Systems & Accessories