Shop All Wall Mount Cabinets
Video Mount Products
Vertical Wall Cabinet
Mfr # ERVWC-5U20
Zoro # G9195167
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 28 3/4 in
- Material Steel
- Overall Width 25 5/8 in
- Finish Powder Coated
- Height 28.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ERVWC-5U20
- Zoro # G9195167
- UPC # 673853101318
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Overall Height | 28 3/4 in |
Overall Width | 25 5/8 in |
Height | 28.8 in |
Depth | 9.75 in |
Overall Depth | 9 3/4 in |
Width | 25.6 in |
Details
Material | Steel |
Finish | Powder Coated |
Color | Black |
Item | Vertical Wall Cabinet |
Features | Marked Rack Spaces |
Includes | Rear Cable Pass-Throughs, Reversible Front Door, Reversible Rail Channels |
Accessory Group | Office |
Load Rating | 150 lb. |
Mounting Style | Wall Mount |
Product Type | Cabinet |
Rack Units | 5 |
Overall Load Capacity | 150 lb |
Description
Vertical Wall Cabinet, Product Type Cabinet, Color Black, Features Marked Rack Spaces, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 28 3/4 in, Overall Width 25 5/8 in, Overall Depth 9 3/4 in, Overall Load Capacity 150 lb, Rack Units 5, Includes Rear Cable Pass-Throughs, Reversible Front Door, Reversible Rail Channels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Blue (PB1405-5 Blue)
- CASTERHQ Caster Barn, NEW 5" Caster set for Metro Wire Shelving, Cas, PK4 (HD5050-12-PLY-TLB-SO4)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 18" D (MT183630-2K295)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 126 Bins (DCM48-BDLP-126-3S-5295)
- VIDEO MOUNT PRODUCTS Vertical Wall Cabinet (ERVWC-5U36)
- DURHAM MFG Wall Mount Cabinet with 2 adjustable shelves, 1 door, keyed handle (070SD-95)
- INVAL Garage Storage System (GS-GP40)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 19-7/8x14-1/4x32-3/4, Gray (269877GY)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 13-3/4x12-3/4x30, Gray (269874GY)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 30x12x30, Gray (269876GY)
- LITTLE GIANT Wall Cabinet, 10x36x24", Pegboard Panel (HC-36-PB)
- Video Mount Products Wall Mount Cabinets