Shop All Cabinet Parts
Video Mount Products
Vertical Cable Management for 42U Floor Cabinet
Mfr # ERENVCM-42
Zoro # G5863739
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical
- Height 71"
- Color Black
- Width 3.75"
- Depth 4.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ERENVCM-42
- Zoro # G5863739
- UPC # 673853100687
- Country of Origin China
- Category Cabinet Parts
Dimensions
Height | 71" |
Width | 3.75" |
Depth | 4.25" |
Height (Ft.) | 5.83 ft |
Height (In.) | 70 in |
Depth (In.) | 4.25 in |
Width (In.) | 3.75 in |
Overall Width | 3 3/4 in |
Overall Height | 70 in |
Overall Depth | 4 1/4 in |
Description
Cable Management, Color Black, Finish Unfinished, For Use With EREN-42E1K, Mfr. No. EREN-42E, Features Flexible ABS Finger Ducting Protects Cables from Damage, Material Plastic, Steel, Rack Units 42, Includes Mounting Hardware No, Orientation Vertical, Number of Sides Single Side, Resistance Properties Antistatic, Compatible with Manufacturer Model Number EREN-42E, EREN-42E1K, Overall Depth 4 1/4 in, Overall Height 70 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- WOODEN MALLET Cascade 7 Pocket Magazine Rack in Light Oak (WO599429)
- TRADEMARK FINE ART Manor Shadian 'Lahaina Marina' Canvas Art, 16x24 (MA0396-C1624GG)
- BIGGIES SCENES Window Well Scenes-Beach, 120 in wide x 60 in high (BG-WW-BCH-120)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 42U Floor Cabinet (ERENSD-42)
- VIDEO MOUNT PRODUCTS 19" Rack Mount 3 Fan Kit - 3U (EREN3FANKIT)
- VIDEO MOUNT PRODUCTS Casters for Mfr. Part Numbers ER1 - ER148 - ER184 (Set of 4) (ERCASTERS)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 50 Screws (ERRS1032-50)
- VIDEO MOUNT PRODUCTS 2U Blank Panel 19" Equipment Rack - Black (ER2B)
- VIDEO MOUNT PRODUCTS 2U Center Mount Rack Shelf (ERS2CM)
- HON Single Cross Rails for 30" and 36" Lateral Files, Gray, 4/Pack (H919491)
- Video Mount Products Cabinet Parts