Shop All Storage Cabinet Parts
Video Mount Products
VENTED 4 POST ADJUSTABLE RACK SHELF
Mfr # ER-S1U4P-2240
Zoro # G209440192
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Powder Coated
- Material Steel
- Overall Depth 39 1/2 in
- Overall Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Video Mount Products
- MFR # ER-S1U4P-2240
- Zoro # G209440192
- UPC # 673853131162
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Overall Depth | 39 1/2 in |
Overall Width | 19 in |
Overall Height | 1 3/4 in |
Details
Color | Black |
Item | Rack Shelf |
Finish | Powder Coated |
Material | Steel |
Features | Vented |
Includes Mounting Hardware | Yes |
Rack Units | 1 |
For Use With | Racks |
Overall Load Capacity | 150 lb |
Resistance Properties | Antistatic |
Description
Rack Shelf, Color Black, Features Vented, Finish Powder Coated, For Use With Racks, Includes Mounting Hardware Yes, Material Steel, Overall Depth 39 1/2 in, Overall Height 1 3/4 in, Overall Load Capacity 150 lb, Overall Width 19 in, Rack Units 1, Resistance Properties Antistatic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Blue (QSB102BL)
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD7818 LIGHT GREY)
- JUSTRITE Chemical Shelf, Includes 15 Mini Slimline (29904)
- KRUEGER Therma Level Gauge, Tank 17" D, 2" NPT (H-2-17)
- VIDEO MOUNT PRODUCTS RACK SCREWS, PK100 (ER-RS1224-100)
- VIDEO MOUNT PRODUCTS LACING BAR - 2 In. RIGHT ANGLE OFFSET (ER-LBAR-RA)
- VIDEO MOUNT PRODUCTS RACK SCREWS , PK50 (ER-RS1224-50)
- VIDEO MOUNT PRODUCTS BRUSH PLATE FILLER (ER-BP2)
- VIDEO MOUNT PRODUCTS OUTLET POWER STRIP 1U - 6 (ERENPS6)
- VIDEO MOUNT PRODUCTS CABLE ENTRY BRUSH PLATE (EREN-BP)
- HARDWARE RESOURCES Zinc Finish Shelf Clip, Retail Pack 2PK (1460ZN-R)
- Video Mount Products Storage Cabinet Parts