Shop All Storage Cabinet Parts
Video Mount Products
SPACE BLANK - VENTED
Mfr # ER-2BV
Zoro # G309440023
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Mounting Hardware
- Overall Depth 1/8 in
- Overall Width 19 in
- Standards EIA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ER-2BV
- Zoro # G309440023
- UPC # 673853131261
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Overall Height | 3 1/2 in |
Overall Depth | 1/8 in |
Overall Width | 19 in |
Details
Color | Black |
Includes | Mounting Hardware |
Item | Blank Space |
Standards | EIA |
Material | Steel |
Finish | Powder Coated |
Rack Units | 2 |
Resistance Properties | Antistatic |
Product Type | Blank Panel |
For Use With | Wall Cabinets, Racks |
Description
Blank Space, Color Black, Finish Powder Coated, For Use With Wall Cabinets, Racks, Includes Mounting Hardware, Material Steel, Product Type Blank Panel, Rack Units 2, Resistance Properties Antistatic, Overall Depth 1/8 in, Overall Height 3 1/2 in, Overall Width 19 in, Standards EIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSL Coat Rack, Wood, 12 1/2 x12 3/4x 30In. (DE-24)
- GROVES Single Sided Mobile Ready Rack, Chrome, 21 in D, 74 in H (MSS-4/18)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 7/16 in H x 6-3/16 in W (T606D)
- JET Horizontal Material Support Stand (414121)
- VIDEO MOUNT PRODUCTS RACK SCREWS , PK50 (ER-RS1224-50)
- VIDEO MOUNT PRODUCTS LACING BAR - 2 In. RIGHT ANGLE OFFSET (ER-LBAR-RA)
- VIDEO MOUNT PRODUCTS BRUSH PLATE FILLER (ER-BP2)
- VIDEO MOUNT PRODUCTS OUTLET POWER STRIP 1U - 6 (ERENPS6)
- VIDEO MOUNT PRODUCTS CABLE ENTRY BRUSH PLATE (EREN-BP)
- VIDEO MOUNT PRODUCTS RACK SCREWS, PK100 (ER-RS1224-100)
- ZORO SELECT Cutting Wheel, PK5 (S32633)
- Video Mount Products Storage Cabinet Parts