Shop All Cabinet Parts
Video Mount Products
Solid Steel Door for 9U Wall Cabinet
Mfr # ERWENSD-9
Zoro # G5520179
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel Door
- Color Black
- For Use With Rack Enclosures
- Finish Powder Coated
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Video Mount Products
- MFR # ERWENSD-9
- Zoro # G5520179
- UPC # 673853130080
- Country of Origin China
- Category Cabinet Parts
Dimensions
Height (In.) | 16.11 in |
Depth (In.) | 23.5 in |
Height (Ft.) | 1.34 ft |
Width (In.) | 1 in |
Overall Height | 16 1/8 in |
Overall Width | 1 in |
Overall Depth | 23 1/2 in |
Description
Solid Door, Color Black, Compatible with Grainger Part Number 462P98, Compatible with Manufacturer Model Number ERWEN-9E, Compatible with Series ERWEN, Consistency Solid, Finish Powder Coated, For Use With Rack Enclosures, Material Steel, Overall Depth 23 1/2 in, Overall Height 16 1/8 in, Overall Width 1 in, Rack Units 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations CB065B Blue Finnial hand painted tassel (CB065B)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Black (LNT-DFB-TLC-WW-BLACK)
- HOLIDAY TRIMS Red 7 Loop Christmas Indoor Christmas Decor (7964ACE)
- CASTERHQ 60MM (2-3/8") Office Chair Caster, 1 Piece, 120 LBS Capacity PER Cas (3ICC)
- VIDEO MOUNT PRODUCTS 2U Vented Economy Rack Shelf (ERS1V)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 50 Screws (ERRS1032-50)
- VIDEO MOUNT PRODUCTS 2U Blank Panel 19" Equipment Rack - Black (ER2B)
- VIDEO MOUNT PRODUCTS Heavy Duty Vented Wall Shelf (VWS)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 2U (ERDRCM2)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 42U Floor Cabinet (ERENSD-42)
- ALERA Core Removable Lock and Key Set (ALEVA501111)
- Video Mount Products Cabinet Parts