Shop All Cabinet Parts
Video Mount Products
Solid Steel Door for 27U Floor Cabinet
Mfr # ERENSD-27
Zoro # G5500043
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Steel
- Color Black
- For Use With Rack Enclosures
- Finish Powder Coated
- Number of Ports 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ERENSD-27
- Zoro # G5500043
- UPC # 673853100625
- Country of Origin China
- Category Cabinet Parts
Dimensions
Height (Ft.) | 3.98 ft |
Depth (In.) | 23.5 in |
Width (In.) | 1 in |
Height (In.) | 47.75 in |
Overall Height | 47 3/4 in |
Overall Width | 1 in |
Overall Depth | 23 1/2 in |
Description
Solid Door, Color Black, Compatible with Grainger Part Number 33RT61, 33RT62, 60KA10, Compatible with Manufacturer Model Number EREN-27, EREN-27E, EREN-27E1K, Compatible with Series EREN, Consistency Solid, Finish Powder Coated, For Use With Rack Enclosures, Material Steel, Overall Depth 23 1/2 in, Overall Height 47 3/4 in, Overall Width 1 in, Rack Units 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Reversible Cam-Rise Hinge, 2" Offset, RH (11245000082)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8.5x11 Picture Frame (Weathered Gray) (672713210443)
- DAP Blend Sticks, Dark Wood (7079804102)
- OFFICESOURCE Tre Collection Executive Mid Back Chair with Chrome Frame (50821KTABK)
- VIDEO MOUNT PRODUCTS 2 Fan Kit for ERWEN Series Wall Cabinets (ERWEN2FANKIT)
- VIDEO MOUNT PRODUCTS 1U Blank Panel 19" Equipment Rack - Black (ER1B)
- VIDEO MOUNT PRODUCTS 2U Blank Panel 19" Equipment Rack - Black (ER2B)
- VIDEO MOUNT PRODUCTS 2U Rack Shelf (ERS2U)
- VIDEO MOUNT PRODUCTS 19" Rack Mount 3 Fan Kit - 3U (EREN3FANKIT)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 1U (ERDRCM1)
- BLUM 170 Degrees Screw On Free Swinging Straight Clip Top Hinge (70T6550)
- Video Mount Products Cabinet Parts