Shop All Cabinet Parts
Video Mount Products
Solid Steel Door for 18U Floor Cabinet
Mfr # ERENSD-18
Zoro # G5528518
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Steel
- Color Black
- For Use With Rack Enclosures
- Finish Powder Coated
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ERENSD-18
- Zoro # G5528518
- UPC # 673853100618
- Country of Origin China
- Category Cabinet Parts
Dimensions
Height (Ft.) | 2.67 ft |
Height (In.) | 32 in |
Width (In.) | 1 in |
Depth (In.) | 23.5 in |
Overall Depth | 23 1/2 in |
Overall Width | 1 in |
Overall Height | 32 in |
Description
Solid Door, Color Black, Compatible with Grainger Part Number 3RT59, 3RT60, Compatible with Manufacturer Model Number EREN-18, EREN-18E, Compatible with Series EREN, Consistency Solid, Finish Powder Coated, For Use With Rack Enclosures, Material Steel, Overall Depth 23 1/2 in, Overall Height 32 in, Overall Width 1 in, Rack Units 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Tudor Amot 'Black Cat' Canvas Art, 16x24 (1X03572-C1624GG)
- DREAMSEAT Xpression Pro Gaming Chair with Florida Panthers Logo (XZXPPRO032-PSNHL41021A)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-1/2" Height, Adjustable Arms, Black (BL-ZP-809-BK-GG)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14410)
- VIDEO MOUNT PRODUCTS 2U Economy Rack Shelf (ERS1)
- VIDEO MOUNT PRODUCTS Side Panel Lock Kit (Set of 2 Locks) (ERENSL2)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 50 Screws (ERRS1032-50)
- VIDEO MOUNT PRODUCTS Perforated Steel Door for 42U Floor cabinet (ERENPD-42)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 27U Floor Cabinet (ERENSD-27)
- VIDEO MOUNT PRODUCTS 2U Blank Panel 19" Equipment Rack - Black (ER2B)
- BLUM B173h 3mm Stamped Steel Screw On Frameless Clip Mounting Plate (73H7130)
- Video Mount Products Cabinet Parts