Shop All Cabinet Parts
Video Mount Products
Solid Steel Door for 15U Wall Cabinet
Mfr # ERWENSD-15
Zoro # G5797379
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel Door
- Color Black
- For Use With Rack Enclosures
- Finish Powder Coated
- Rack Units 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Video Mount Products
- MFR # ERWENSD-15
- Zoro # G5797379
- UPC # 673853130059
- Country of Origin China
- Category Cabinet Parts
Dimensions
Width (In.) | 1 in |
Depth (In.) | 23.5 in |
Height (In.) | 26.7 in |
Height (Ft.) | 2.22 ft |
Overall Height | 26 3/4 in |
Overall Width | 1 in |
Overall Depth | 23 1/2 in |
Description
Solid Door, Color Black, Compatible with Grainger Part Number 33RT65, Compatible with Manufacturer Model Number ERWEN-15, Compatible with Series ERWEN, Consistency Solid, Finish Powder Coated, For Use With Rack Enclosures, Material Steel, Overall Depth 23 1/2 in, Overall Height 26 3/4 in, Overall Width 1 in, Rack Units 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Brady Modern Light Grey Upholstered King Size Bed (149-8940)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - White (678455NZE)
- HOLLAND BAR STOOL CO 30" Chrome 2-Ring Colorado Swivel Bar Stool, Back (L7C430ColoUn)
- UMBRA Cappa Nickel Silver Double Curtain Rod 120 in. L X 180 in. L (1014402-411)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 18U Floor Cabinet (ERENSD-18)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 2U (ERDRCM2)
- VIDEO MOUNT PRODUCTS 2U Rack Shelf (ERS2U)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 42U Floor Cabinet (ERENSD-42)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 1U (ERDRCM1)
- VIDEO MOUNT PRODUCTS Casters for Mfr. Part Numbers ER1 - ER148 - ER184 (Set of 4) (ERCASTERS)
- BLUM Metafile Components Lateral Bracket White (ZRM.000410W)
- Video Mount Products Cabinet Parts